Beli metal joint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SPACIO Joint of MetalDeskripsi:-Through joints with cross hole and, positioning of the assembling is easy.-For fixing, screw/rivet stop hole is attached, and usability at the time of assembly is improved.-Cross recess can be wrapped with the nail of the measuring tape and length can be measured easily.atribut:
- Thickness: Approx. 2.6mm
- Compatible Tool: Hexagonal bar wrench 5mm
- Material: Steel, Surface Treatment:Black Cathodic Electrodeposition Coating Finishing
- YAZAKI Metal JointDeskripsi:-Tightening with bolts and nuts fixed joints can be assembled and disassembled.
- Non Brand Aluminum Pipe & Pipe NippleDeskripsi:Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.atribut:
- UNSPSC: 31160000
- Application: Air
- Fitting Compatibility: Schedule 40
- Material: Aluminium
- Material Grade: 6063-T6
- Maximum Operating Pressure (psi): 125 (@ 72°F)
- Metal Pipe Construction: Seamless
- Resistance Properties: Corrosion-Resistant
- Schedule: Schedule 40
- Side A Connection Type: Threaded
- Side A Gender: Male
- Side A Thread Type: NPT
- Side B Connection Type: Threaded
- Side B Gender: Male
- Side B Thread Type: NPT
- Standards: ANSI/ASME B1.20.1; ASTM B241
- Thread Configuration: Threaded on Both Ends
- ASOH Flare JointDeskripsi:This joint is used to connect a copper tube, which is spread out in a trumpet shape with a dedicated tool, to a device or device.
- Pertamina Ëngine Oil Mesran Marine 4T MIN 10W-40 SL PL3 (Oli Mesin)Deskripsi:MESRAN MARINE 4T adalah minyak lumas mesin bensin berkualitas tinggi yang didesain untuk pelumasan mesin bensin kapal kecilTINGKATAN MUTUMESRAN MARINE 4T memenuhi tingkatan mutu API SL/CF dan ACEA A2-96/B2-98.KEUNGGULAN- Memiliki kekentalan yang sangat stabil pada temperatur rendah dan tinggi.- Tidak mudah menguap sehingga menghemat pemakaian pelumas dan menjamin pelumasan yang optimum.- Memiliki kestabilan oksidasi yang baik pada temperatur operasi yang tinggi.- Melindungi mesin dari korosi dan menjaga komponen mesin tetap bersih.- Memberikan proteksi yang baik bagi mesin-mesin yang beroperasi dengan akselerasi tinggi.PENGGUNAANMESRAN MARINE 4T ini direkomendasikan untuk mesin bensin kapal kecil moderen yang dilengkapi dengan sistem direct injection dan multikatup.MESRAN MARINE 4T dapat juga digunakan pada mesin kapal diesel tugas ringanatribut:
- Volume (L): 4
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- YAZAKI Plastic Bagatribut:
- Color: Transparent
- Material: Low Density Polyethylene
- YAZAKI Erector Pipeatribut:
- Inner Diameter (mm): 24.1
- Material: Plastic coated iron pipe
- Outer Diameter (mm): 27.7
- Type: Diameter 28 pipe
- MK Hand Bar Make SeriesDeskripsi:-In combination of the Make series, it can be used at desired length/shapes.-For handrails in a bath room or around a toilet.atribut:
- Color: Ivory
- Diameter: 32mm
- Total Length: 2500mm
- Material: Aluminium Antibacterial Resin Coating
- Purpose of Use: For handrails in a bath room or around a toilet.
- BANDO Double V-Belt Hexagon (Size 45-99) AA Typeatribut:
- Angle (°): 40
- Thickness (mm): 10.3
- Top Width (mm): 12.5
- Type: AA
- Uniroll Adjuster Foot (Galvanish)atribut:
- Material: Galvanish
- Toro Pipe System/Pipa Airatribut:
- Compatible for: Hot Water, Cold Water, Drinking Water, Chiller Water, Chemical & ETC
- Length (m): 4.0
- OMRON Pushbutton Switch (Round Body φ30) ZAPDeskripsi:Large-capacity load can be directly opened and closed by using a long-life type micro switch with built-in Z micro switch. The switch part is protected by a buffer mechanism inside the operation. The push button has a drip-proof construction and can be used in locations where oil, water and dust are scattered.atribut:
- Type of Operation: Momentary
- Button Shape: Round
- Mounting Hole Diameter P (mm): 30
- Protection Class: IP65
- RUCIKA Pipe PVC StandardDeskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- SPACIO Metal Joint Nickel-PlatedDeskripsi:-With the ease of use of metal joints as is, the surface is finished with a nickel plating that is a conductive material.-For fixing, screw/rivet stop hole is attached, and usability at the time of assembly is improved.-Excellent fixing stregnth and free assembling and disassembling.atribut:
- Thickness: Approx. 2.6mm
- Compatible Tool: Hexagonal bar wrench 5mm
- Material: Steel, Surface Treatment:Nickel-Plated Finishing
Daftar Harga metal joint Terbaru March 2026
| SPACIO Joint of Metal | Rp99.900 |
| YAZAKI Metal Joint | Rp99.900 |
| TRUSCO Pipe System Metal Joint (Conductive Property) | Rp119.900 |
| Non Brand Aluminum Pipe & Pipe Nipple | Rp119.900 |
| ASOH Flare Joint | Rp39.900 |
| Pertamina Ëngine Oil Mesran Marine 4T MIN 10W-40 SL PL3 (Oli Mesin) | Rp279.900 |
| Boss Pipa Conduit | Rp19.900 |
| YAZAKI Plastic Bag | Rp2.599.900 |
| YAZAKI Erector Pipe | Rp42.900 |
| MK Hand Bar Make Series | Rp1.999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)





















































































































































/P102760705-2.jpg)

%20untuk%20Pipa%20Tembaga/ASOH%20Flare%20Joint/gwP106560608-19.jpg)
/a0P104857360-1.jpg)



%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/MK%20Hand%20Bar%20Make%20Series/P102825321-1.jpg)
%20AA%20Type/m5P103766797-1.jpg)

/h8P105309620-2.jpg)

%20ZAP/cjP105943451-1.jpg)


/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)